
- 4.325 in Shaft Diameter
- 5.3 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
Axial Motion | 0.025 in |
Rotor/Stator Material | Bronze |
O-Ring Material | FKM |
Shaft Dia. | 4.325 in |
Style | Flangeless Standard |
Pressure Tolerance | Ambient |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Housing Bore | 5.3 in |
Misalignment Size | ± 0.02 in |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 2.078 LB |
EAN or UPC | 191074009188 |
