
- 4.188 in Shaft Diameter
- 5.19 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
Housing Bore | 5.19 in |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Shaft Dia. | 4.188 in |
Pressure Tolerance | Ambient |
Axial Motion | 0.025 in |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Unitizing Ring Material | Graphite Filled PTFE |
Style | Flangeless Standard |
Inch/Metric | Inch |
Weight | 2.068 LB |
EAN or UPC | 717744916589 |
