
- 4.118 in Shaft Diameter
- 5.122 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Construction | Solid |
Rotor/Stator Material | Bronze |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Shaft Dia. | 4.118 in |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Filled PTFE |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Axial Motion | 0.025 in |
Temperature Range [Min] | -22 °F |
Style | Flangeless Standard |
Pressure Tolerance | Ambient |
Housing Bore | 5.122 in |
Weight | 2.004 LB |
EAN or UPC | 717744862435 |
