
- 6 in Shaft Diameter
- 7 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Misalignment Size | ± 0.02 in |
Housing Bore | 7 in |
Inch/Metric | Inch |
O-Ring Material | FKM |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Bronze |
Style | Flangeless Standard |
Pressure Tolerance | Ambient |
Shaft Dia. | 6 in |
Seal Type | Labyrinth |
Construction | Solid |
Surface Speed [Nom] | 12,000 ft/min |
Axial Motion | 0.025 in |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Max] | 400 °F |
Weight | 3.1 LB |
EAN or UPC | 717744583606 |
