- 65 mm Shaft Diameter
- 85 mm Housing Bore
- 15.9 mm Width
- Flangeless, Standard Style
- Solid Construction
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Bronze |
| Shaft Dia. | 65 mm |
| Axial Motion | 0.64 mm |
| Misalignment Size | ± 0.51 mm |
| Unitizing Ring Material | Filled PTFE |
| Seal Type | Labyrinth |
| O-Ring Material | FKM |
| Inch/Metric | Metric |
| Construction | Solid |
| Temperature Range [Min] | -22 °F |
| Style | Flangeless Standard |
| Housing Bore | 85 mm |
| Temperature Range [Max] | 400 °F |
| Weight | 0.73 LB |
| EAN or UPC | 717744593155 |

