- 2.95 in Shaft Diameter
- 4 1/2 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
| Shaft Dia. | 2.95 in |
| Inch/Metric | Inch |
| Rotor/Stator Material | Bronze |
| Style | Flangeless Standard |
| Construction | Solid |
| Unitizing Ring Material | Filled PTFE |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.025 in |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 4.5 in |
| O-Ring Material | FKM |
| Seal Type | Labyrinth |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Weight | 2.0 LB |
| EAN or UPC | 717744797478 |

