
- 1 1/4 in Shaft Diameter
- 2 1/8 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Inch/Metric | Inch |
O-Ring Material | FKM |
Temperature Range [Min] | -22 °F |
Misalignment Size | ± 0.02 in |
Pressure Tolerance | Ambient |
Shaft Dia. | 1.25 in |
Style | Flangeless Standard |
Axial Motion | 0.025 in |
Construction | Solid |
Rotor/Stator Material | Bronze |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Max] | 400 °F |
Housing Bore | 2.125 in |
Surface Speed [Nom] | 12,000 ft/min |
Seal Type | Labyrinth |
Weight | 0.72 LB |
EAN or UPC | 717744618186 |
