- 2.484 in Shaft Diameter
- 3.484 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
| O-Ring Material | FKM |
| Misalignment Size | ± 0.02 in |
| Style | Flangeless Standard |
| Pressure Tolerance | Ambient |
| Inch/Metric | Inch |
| Seal Type | Labyrinth |
| Rotor/Stator Material | Bronze |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 3.484 in |
| Unitizing Ring Material | Filled PTFE |
| Construction | Solid |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 2.484 in |
| Axial Motion | 0.025 in |
| Weight | 1.341 LB |
| EAN or UPC | 717744898663 |

