
- 2 3/8 in Shaft Diameter
- 3 1/8 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Style | Flangeless Standard |
Misalignment Size | ± 0.02 in |
Shaft Dia. | 2.375 in |
Unitizing Ring Material | Filled PTFE |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Rotor/Stator Material | Bronze |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Surface Speed [Nom] | 12,000 ft/min |
Construction | Solid |
Housing Bore | 3.125 in |
Axial Motion | 0.025 in |
Weight | 1.01 LB |
EAN or UPC | 717744868628 |
