
- 3.54 in Shaft Diameter
- 4.65 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Style | Flangeless Standard |
Construction | Solid |
Misalignment Size | ± 0.02 in |
Shaft Dia. | 3.54 in |
Housing Bore | 4.65 in |
Temperature Range [Max] | 400 °F |
Axial Motion | 0.025 in |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Inch/Metric | Inch |
Seal Type | Labyrinth |
Rotor/Stator Material | Bronze |
Weight | 2.2 LB |
EAN or UPC | 717744664190 |
