
- 4.33 in Shaft Diameter
- 5.33 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Temperature Range [Max] | 400 °F |
Surface Speed [Nom] | 12,000 ft/min |
Style | Flangeless Standard |
Seal Type | Labyrinth |
Housing Bore | 5.33 in |
Rotor/Stator Material | Bronze |
Construction | Solid |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Axial Motion | 0.025 in |
Unitizing Ring Material | Filled PTFE |
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 4.33 in |
Weight | 2.38 LB |
EAN or UPC | 717744836290 |
