
- 2.999 in Shaft Diameter
- 4.027 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Shaft Dia. | 2.999 in |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
Style | Flangeless Standard |
Rotor/Stator Material | Bronze |
Seal Type | Labyrinth |
Housing Bore | 4.027 in |
Axial Motion | 0.025 in |
Misalignment Size | ± 0.02 in |
Construction | Solid |
Inch/Metric | Inch |
Unitizing Ring Material | Filled PTFE |
O-Ring Material | FKM |
Weight | 1.6 LB |
EAN or UPC | 717744638986 |
