- 7.938 in Shaft Diameter
- 9.34 in Housing Bore
- 1.308 in Width
- Split Pillow Block, Solid, Standard Style
| Misalignment Size | ± 0.02 in |
| Axial Motion | 0.025 in |
| Inch/Metric | Inch |
| Shaft Dia. | 7.938 in |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Rotor/Stator Material | Bronze |
| Housing Bore | 9.34 in |
| Style | Split Pillow Block Solid Standard |
| Surface Speed [Nom] | 12,000 ft/min |
| O-Ring Material | FKM |
| Unitizing Ring Material | Graphite Filled PTFE |
| Pressure Tolerance | Ambient |
| Weight | 4.15 LB |
| EAN or UPC | 717744598914 |

