- 2.937 in Shaft Diameter
- 4.173 in Housing Bore
- 0.994 in Width
- Split Pillow Block Style
- Solid Construction
| Construction | Solid |
| Axial Motion | 0.025 in |
| Style | Split Pillow Block |
| Unitizing Ring Material | Filled PTFE |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 4.173 in |
| Pressure Tolerance | Ambient |
| O-Ring Material | FKM |
| Rotor/Stator Material | Bronze |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 12,000 ft/min |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 2.937 in |
| Seal Type | Labyrinth |
| Weight | 2.67 LB |
| EAN or UPC | 717744630294 |

