
- 3.438 in Shaft Diameter
- 4.333 in Housing Bore
- 1.265 in Width
- Split Pillow Block Style
- Solid Construction
O-Ring Material | FKM |
Inch/Metric | Inch |
Construction | Solid |
Unitizing Ring Material | Filled PTFE |
Axial Motion | 0.025 in |
Temperature Range [Min] | -22 °F |
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Max] | 400 °F |
Housing Bore | 4.333 in |
Seal Type | Labyrinth |
Pressure Tolerance | Ambient |
Shaft Dia. | 3.438 in |
Style | Split Pillow Block |
Rotor/Stator Material | Bronze |
Misalignment Size | ± 0.02 in |
Weight | 2.8 LB |
EAN or UPC | 717744622282 |
