- 6 1/4 in Shaft Diameter
- 7.343 in Housing Bore
- 1 19/64 in Width
- Split Pillow Block, Solid, Standard Style
| Surface Speed [Nom] | 12,000 ft/min |
| Rotor/Stator Material | Bronze |
| Housing Bore | 7.343 in |
| Pressure Tolerance | Ambient |
| Style | Split Pillow Block Solid Standard |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| O-Ring Material | FKM |
| Shaft Dia. | 6.25 in |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.025 in |
| Inch/Metric | Inch |
| Unitizing Ring Material | Graphite Filled PTFE |
| Weight | 6.57 LB |
| EAN or UPC | 717744592905 |

