
- 5.906 in Shaft Diameter
- 8.874 in Housing Bore
- 1.389 in Width
- Split Pillow Block Style
- Solid Construction
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Style | Split Pillow Block |
Rotor/Stator Material | Bronze |
Inch/Metric | Inch |
Seal Type | Labyrinth |
Housing Bore | 8.874 in |
Temperature Range [Min] | -22 °F |
Axial Motion | 0.025 in |
Unitizing Ring Material | Filled PTFE |
Misalignment Size | ± 0.02 in |
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Max] | 400 °F |
Construction | Solid |
Shaft Dia. | 5.906 in |
Weight | 16.176 LB |
EAN or UPC | 717744948030 |
