Skip to content Skip to navigation menu
Garlock29616-5441

29616-5441

Guardian™ Bearing Isolator
Item #112842016
  • 6.438 in Shaft Diameter
  • 7.718 in Housing Bore
  • 1.3 in Width
  • Split Pillow Block Style
  • Solid Construction
  • Labyrinth Seal Type
+ Show More + Show Less
Garlock29616-5441
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.438 in Shaft Diameter
  • 7.718 in Housing Bore
  • 1.3 in Width
  • Split Pillow Block Style
  • Solid Construction
Housing Bore 7.718 in
Temperature Range [Max] 400 °F
Temperature Range [Min] -22 °F
Inch/Metric Inch
Shaft Dia. 6.438 in
Construction Solid
Pressure Tolerance Ambient
Surface Speed [Nom] 12,000 ft/min
Unitizing Ring Material Filled PTFE
O-Ring Material FKM
Misalignment Size ± 0.02 in
Style Split Pillow Block
Axial Motion 0.025 in
Rotor/Stator Material Bronze
Seal Type Labyrinth
Weight 6.578 LB
EAN or UPC 717744910181
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison