
- 9.438 in Shaft Diameter
- 11.028 in Housing Bore
- 1.311 in Width
- Split Pillow Block Style
- Solid Construction
Rotor/Stator Material | Bronze |
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 9.438 in |
Axial Motion | 0.025 in |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Construction | Solid |
Seal Type | Labyrinth |
Style | Split Pillow Block |
Pressure Tolerance | Ambient |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Unitizing Ring Material | Filled PTFE |
Housing Bore | 11.028 in |
Weight | 11.68 LB |
EAN or UPC | 717744948504 |
