- 8 3/8 in Shaft Diameter
- 9.84 in Housing Bore
- 1.311 in Width
- Split Pillow Block, Solid, Standard Style
| Surface Speed [Nom] | 12,000 ft/min |
| Misalignment Size | ± 0.02 in |
| Style | Split Pillow Block Solid Standard |
| O-Ring Material | FKM |
| Rotor/Stator Material | Bronze |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.025 in |
| Housing Bore | 9.84 in |
| Temperature Range [Min] | -22 °F |
| Unitizing Ring Material | Graphite Filled PTFE |
| Shaft Dia. | 8.375 in |
| Pressure Tolerance | Ambient |
| Inch/Metric | Inch |
| Weight | 9.643 LB |
| EAN or UPC | 191074008396 |

