
- 3.812 in Shaft Diameter
- 4.814 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Pressure Tolerance | Ambient |
Style | Flangeless Standard |
Shaft Dia. | 3.812 in |
Seal Type | Labyrinth |
Construction | Solid |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Min] | -22 °F |
O-Ring Material | FKM |
Housing Bore | 4.814 in |
Inch/Metric | Inch |
Rotor/Stator Material | Stainless Steel |
Misalignment Size | ± 0.02 in |
Axial Motion | 0.025 in |
Temperature Range [Max] | 400 °F |
Weight | 1.908 LB |
EAN or UPC | 717744985974 |
