
- 1 5/8 in Shaft Diameter
- 2.437 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Housing Bore | 2.437 in |
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
Construction | Solid |
Unitizing Ring Material | Filled PTFE |
Misalignment Size | ± 0.02 in |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Temperature Range [Min] | -22 °F |
Style | Flangeless Standard |
Axial Motion | 0.025 in |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 1.625 in |
Rotor/Stator Material | Stainless Steel |
Surface Speed [Nom] | 12,000 ft/min |
Weight | 0.805 LB |
EAN or UPC | 717744968045 |
