
- 2 1/2 in Shaft Diameter
- 3 1/4 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
- Solid Construction
Pressure Tolerance | Ambient |
Rotor/Stator Material | Stainless Steel |
Axial Motion | 0.015 in |
Shaft Dia. | 2.5 in |
Unitizing Ring Material | Filled PTFE |
Misalignment Size | ± 0.02 in |
Surface Speed [Nom] | 12,000 ft/min |
Style | Narrow Width Flangeless Standard |
Construction | Solid |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Temperature Range [Min] | -22 °F |
Housing Bore | 3.25 in |
Weight | 0.632 LB |
EAN or UPC | 717744949822 |
