
- 1 5/8 in Shaft Diameter
- 2.437 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
- Solid Construction
Surface Speed [Nom] | 12,000 ft/min |
Housing Bore | 2.437 in |
Construction | Solid |
Shaft Dia. | 1.625 in |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Rotor/Stator Material | Stainless Steel |
Style | Narrow Width Flangeless Standard |
Unitizing Ring Material | Filled PTFE |
Axial Motion | 0.015 in |
Weight | 0.483 LB |
EAN or UPC | 717744974602 |
