- 3.874 in Shaft Diameter
- 4.87 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
| Inch/Metric | Inch |
| Misalignment Size | ± 0.01 in |
| Rotor/Stator Material | Bronze |
| O-Ring Material | FKM |
| Unitizing Ring Material | Graphite Filled PTFE |
| Housing Bore | 4.87 in |
| Axial Motion | 0.015 in |
| Shaft Dia. | 3.874 in |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 12,000 ft/min |
| Style | Narrow Width Flangeless Standard |
| Weight | 1.155 LB |
| EAN or UPC | 191074023627 |

