- 3.62 in Shaft Diameter
- 5 3/4 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
| Unitizing Ring Material | Filled PTFE |
| Misalignment Size | ± 0.02 in |
| Housing Bore | 5.75 in |
| Construction | Solid |
| Pressure Tolerance | Ambient |
| Seal Type | Labyrinth |
| Axial Motion | 0.015 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Style | Flangeless Standard |
| O-Ring Material | FKM |
| Shaft Dia. | 3.62 in |
| Rotor/Stator Material | Bronze |
| Inch/Metric | Inch |
| Weight | 2.027 LB |
| EAN or UPC | 191074002660 |

