
- 1.969 in Shaft Diameter
- 3.228 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Temperature Range [Min] | -22 °F |
Housing Bore | 3.228 in |
Surface Speed [Nom] | 12,000 ft/min |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Construction | Solid |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 1.969 in |
Seal Type | Labyrinth |
Axial Motion | 0.015 in |
Rotor/Stator Material | Bronze |
Style | Flangeless Standard |
Misalignment Size | ± 0.01 in |
O-Ring Material | FKM |
Inch/Metric | Inch |
Weight | 0.7 LB |
EAN or UPC | 717744617233 |
