
- 3.544 in Shaft Diameter
- 4.356 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Unitizing Ring Material | Filled PTFE |
Style | Flangeless Standard |
Seal Type | Labyrinth |
Shaft Dia. | 3.544 in |
O-Ring Material | FKM |
Temperature Range [Max] | 400 °F |
Pressure Tolerance | Ambient |
Construction | Solid |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Housing Bore | 4.356 in |
Axial Motion | 0.015 in |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Bronze |
Weight | 0.903 LB |
EAN or UPC | 717744983772 |
