
- 2.436 in Shaft Diameter
- 3.346 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
Rotor/Stator Material | Bronze |
Shaft Dia. | 2.436 in |
Temperature Range [Max] | 400 °F |
Pressure Tolerance | Ambient |
Temperature Range [Min] | -22 °F |
Axial Motion | 0.015 in |
Inch/Metric | Inch |
Housing Bore | 3.346 in |
Style | Narrow Width Flangeless Standard |
Unitizing Ring Material | Graphite Filled PTFE |
Misalignment Size | ± 0.01 in |
O-Ring Material | FKM |
Weight | 0.792 LB |
EAN or UPC | 191074007429 |
