
- 1.175 in Shaft Diameter
- 1.85 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
Unitizing Ring Material | Graphite Filled PTFE |
O-Ring Material | FKM |
Misalignment Size | ± 0.01 in |
Axial Motion | 0.015 in |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Housing Bore | 1.85 in |
Rotor/Stator Material | Bronze |
Shaft Dia. | 1.175 in |
Pressure Tolerance | Ambient |
Style | Narrow Width Flangeless Standard |
Inch/Metric | Inch |
Surface Speed [Nom] | 12,000 ft/min |
Weight | 0.326 LB |
EAN or UPC | 191074005951 |
