
- 4.188 in Shaft Diameter
- 4 7/8 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Shaft Dia. | 4.188 in |
O-Ring Material | FKM |
Housing Bore | 4.875 in |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Construction | Solid |
Rotor/Stator Material | Bronze |
Style | Flangeless Standard |
Seal Type | Labyrinth |
Misalignment Size | ± 0.02 in |
Axial Motion | 0.015 in |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Surface Speed [Nom] | 12,000 ft/min |
Weight | 0.919 LB |
EAN or UPC | 717744948207 |
