
- 2.047 in Shaft Diameter
- 2.835 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
Pressure Tolerance | Ambient |
Rotor/Stator Material | Bronze |
Shaft Dia. | 2.047 in |
Construction | Solid |
O-Ring Material | FKM |
Style | Flangeless Standard |
Inch/Metric | Inch |
Axial Motion | 0.015 in |
Housing Bore | 2.835 in |
Misalignment Size | ± 0.01 in |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Max] | 400 °F |
Weight | 0.56 LB |
EAN or UPC | 717744628215 |
