
- 2.821 in Shaft Diameter
- 3 7/8 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Shaft Dia. | 2.821 in |
Temperature Range [Min] | -22 °F |
Housing Bore | 3.875 in |
Temperature Range [Max] | 400 °F |
Construction | Solid |
Seal Type | Labyrinth |
Rotor/Stator Material | Bronze |
Misalignment Size | ± 0.02 in |
Unitizing Ring Material | Filled PTFE |
Pressure Tolerance | Ambient |
Style | Flangeless Standard |
Axial Motion | 0.015 in |
Inch/Metric | Inch |
O-Ring Material | FKM |
Weight | 0.933 LB |
EAN or UPC | 717744945756 |
