
- 2.437 in Shaft Diameter
- 4.921 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Pressure Tolerance | Ambient |
Rotor/Stator Material | Bronze |
Misalignment Size | ± 0.02 in |
Housing Bore | 4.921 in |
Surface Speed [Nom] | 12,000 ft/min |
Inch/Metric | Inch |
Shaft Dia. | 2.437 in |
O-Ring Material | FKM |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Construction | Solid |
Style | Flangeless Standard |
Seal Type | Labyrinth |
Axial Motion | 0.015 in |
Unitizing Ring Material | Filled PTFE |
Weight | 1.849 LB |
EAN or UPC | 717744915872 |
