
- 3 in Shaft Diameter
- 4 1/2 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Surface Speed [Nom] | 12,000 ft/min |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 3 in |
Axial Motion | 0.015 in |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Seal Type | Labyrinth |
Unitizing Ring Material | Filled PTFE |
Pressure Tolerance | Ambient |
Housing Bore | 4.5 in |
Temperature Range [Max] | 400 °F |
Rotor/Stator Material | Bronze |
Style | Flangeless Standard |
Construction | Solid |
Weight | 1.173 LB |
EAN or UPC | 717744947644 |
