- 4.921 in Shaft Diameter
- 5.906 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.01 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 5.906 in |
| Pressure Tolerance | Ambient |
| Unitizing Ring Material | Graphite Filled PTFE |
| Shaft Dia. | 4.921 in |
| Style | Narrow Width Flangeless Standard |
| Rotor/Stator Material | Bronze |
| Weight | 1.407 LB |
| EAN or UPC | 717744890773 |

