- 4.528 in Shaft Diameter
- 5.512 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
| Temperature Range [Max] | 400 °F |
| Style | Narrow Width Flangeless Standard |
| Pressure Tolerance | Ambient |
| Housing Bore | 5.512 in |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| O-Ring Material | FKM |
| Unitizing Ring Material | Graphite Filled PTFE |
| Axial Motion | 0.015 in |
| Misalignment Size | ± 0.01 in |
| Shaft Dia. | 4.528 in |
| Rotor/Stator Material | Bronze |
| Weight | 1.307 LB |
| EAN or UPC | 191074033640 |

