
- 2.554 in Shaft Diameter
- 3.554 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
O-Ring Material | FKM |
Unitizing Ring Material | Graphite Filled PTFE |
Inch/Metric | Inch |
Housing Bore | 3.554 in |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Bronze |
Shaft Dia. | 2.554 in |
Surface Speed [Nom] | 12,000 ft/min |
Style | Narrow Width Flangeless Standard |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.01 in |
Temperature Range [Max] | 400 °F |
Axial Motion | 0.015 in |
Weight | 0.822 LB |
EAN or UPC | 717744934545 |
