
- 1.688 in Shaft Diameter
- 2.688 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
Housing Bore | 2.688 in |
Unitizing Ring Material | Graphite Filled PTFE |
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 1.688 in |
Axial Motion | 0.015 in |
Misalignment Size | ± 0.01 in |
Temperature Range [Min] | -22 °F |
Style | Narrow Width Flangeless Standard |
Rotor/Stator Material | Bronze |
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Inch/Metric | Inch |
Weight | 0.602 LB |
EAN or UPC | 191074010122 |
