
- 7 in Shaft Diameter
- 8 1/2 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
Style | Narrow Width Flangeless Standard |
Inch/Metric | Inch |
O-Ring Material | FKM |
Temperature Range [Max] | 400 °F |
Misalignment Size | ± 0.01 in |
Axial Motion | 0.015 in |
Rotor/Stator Material | Bronze |
Pressure Tolerance | Ambient |
Shaft Dia. | 7 in |
Housing Bore | 8.5 in |
Temperature Range [Min] | -22 °F |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 2.402 LB |
EAN or UPC | 191074007320 |
