- 1 1/2 in Shaft Diameter
- 2 1/2 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
| Housing Bore | 2.5 in |
| Construction | Solid |
| Inch/Metric | Inch |
| Misalignment Size | ± 0.01 in |
| Seal Type | Labyrinth |
| Temperature Range [Max] | 400 °F |
| Unitizing Ring Material | Filled PTFE |
| Surface Speed [Nom] | 12,000 ft/min |
| Style | Flangeless Standard |
| Shaft Dia. | 1.5 in |
| Axial Motion | 0.015 in |
| Pressure Tolerance | Ambient |
| Temperature Range [Min] | -22 °F |
| O-Ring Material | FKM |
| Rotor/Stator Material | Bronze |
| Weight | 0.55 LB |
| EAN or UPC | 717744609429 |

