
- 3.937 in Shaft Diameter
- 4.921 in Housing Bore
- 3/8 in Width
- Flangeless, Standard Style
- Solid Construction
Style | Flangeless Standard |
Rotor/Stator Material | Bronze |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
Axial Motion | 0.015 in |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Inch/Metric | Inch |
O-Ring Material | FKM |
Misalignment Size | ± 0.01 in |
Construction | Solid |
Shaft Dia. | 3.937 in |
Housing Bore | 4.921 in |
Temperature Range [Max] | 400 °F |
Weight | 1.16 LB |
EAN or UPC | 717744646578 |
