
- 1.771 in Shaft Diameter
- 2.441 in Housing Bore
- 3/8 in Width
- Narrow Width Flangeless, Standard Style
Shaft Dia. | 1.771 in |
Inch/Metric | Inch |
Axial Motion | 0.015 in |
Misalignment Size | ± 0.01 in |
Housing Bore | 2.441 in |
O-Ring Material | FKM |
Style | Narrow Width Flangeless Standard |
Pressure Tolerance | Ambient |
Rotor/Stator Material | Bronze |
Unitizing Ring Material | Graphite Filled PTFE |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Weight | 0.438 LB |
EAN or UPC | 191074006330 |
