
- 3 3/8 in Shaft Diameter
- 4 3/8 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Pressure Tolerance | Ambient |
Housing Bore | 4.375 in |
O-Ring Material | FKM |
Unitizing Ring Material | Filled PTFE |
Temperature Range [Min] | -22 °F |
Style | Flanged Small Cross-Section |
Temperature Range [Max] | 400 °F |
Seal Type | Labyrinth |
Axial Motion | 0.015 in |
Rotor/Stator Material | Bronze |
Construction | Solid |
Shaft Dia. | 3.375 in |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Flange Length | 1/4 in |
Weight | 1.719 LB |
EAN or UPC | 717744963668 |
