
- 1.969 in Shaft Diameter
- 2 1/2 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section, Standard Style
Pressure Tolerance | Ambient |
Shaft Dia. | 1.969 in |
Inch/Metric | Inch |
Axial Motion | 0.015 in |
Rotor/Stator Material | Bronze |
Misalignment Size | ± 0.01 in |
Housing Bore | 2.5 in |
O-Ring Material | FKM |
Style | Flanged Small Cross-Section Standard |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 0.666 LB |
EAN or UPC | 191074007375 |
