
- 3 5/8 in Shaft Diameter
- 4.312 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Seal Type | Labyrinth |
Construction | Solid |
Unitizing Ring Material | Filled PTFE |
Inch/Metric | Inch |
Axial Motion | 0.015 in |
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
Flange Length | 3/8 in |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Housing Bore | 4.312 in |
Shaft Dia. | 3.625 in |
Surface Speed [Nom] | 12,000 ft/min |
Style | Flanged Small Cross-Section |
Rotor/Stator Material | Bronze |
Weight | 1.349 LB |
EAN or UPC | 191074004336 |
