
- 2.62 in Shaft Diameter
- 3 1/8 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Flange Length | 3/8 in |
Rotor/Stator Material | Bronze |
Unitizing Ring Material | Filled PTFE |
Housing Bore | 3.125 in |
Style | Flanged Small Cross-Section |
Construction | Solid |
Pressure Tolerance | Ambient |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 2.62 in |
Axial Motion | 0.015 in |
Weight | 0.817 LB |
EAN or UPC | 717744982164 |
