- 1.969 in Shaft Diameter
- 2.559 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Bronze |
| Construction | Solid |
| Unitizing Ring Material | Filled PTFE |
| Misalignment Size | ± 0.01 in |
| Housing Bore | 2.559 in |
| Shaft Dia. | 1.969 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Flange Length | 3/8 in |
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | Ambient |
| Style | Flanged Small Cross-Section |
| Seal Type | Labyrinth |
| O-Ring Material | FKM |
| Weight | 0.57 LB |
| EAN or UPC | 717744599126 |

