
- 1.929 in Shaft Diameter
- 2.677 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Construction | Solid |
Style | Flanged Small Cross-Section |
Seal Type | Labyrinth |
Shaft Dia. | 1.929 in |
Flange Length | 3/8 in |
Inch/Metric | Inch |
O-Ring Material | FKM |
Unitizing Ring Material | Filled PTFE |
Housing Bore | 2.677 in |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
Axial Motion | 0.015 in |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Rotor/Stator Material | Bronze |
Weight | 0.855 LB |
EAN or UPC | 717744956615 |
