
- 2.953 in Shaft Diameter
- 3.74 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section, Standard Style
Unitizing Ring Material | Graphite Filled PTFE |
Rotor/Stator Material | Bronze |
Style | Flanged Small Cross-Section Standard |
Inch/Metric | Inch |
Housing Bore | 3.74 in |
Temperature Range [Min] | -22 °F |
Misalignment Size | ± 0.01 in |
Shaft Dia. | 2.953 in |
Pressure Tolerance | Ambient |
Surface Speed [Nom] | 12,000 ft/min |
Axial Motion | 0.015 in |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Weight | 1.258 LB |
EAN or UPC | 191074009393 |
